Shop All Washroom Accessories
Delta
Delta Peer Rpr Kit, Ball Seats Springs
Mfr # RP44123SS
Zoro # G0882413
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Series Other
- Type Faucet
- Weight 0.17 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP44123SS
- Zoro # G0882413
- UPC # 034449567268
- Country of Origin China
- Category Washroom Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Peer Rpr Kit,Ball Seats Springs |
Finish | Stainless |
Series | Other |
Type | Faucet |
Weight | 0.17 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Peer Rpr Kit,Ball Seats Springs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-541 SILLCOCK (107-175)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- KOHLER Nut, 1/4 Od Tube (1042083)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- DELTA Delta Set Screw (RP23093)
- DELTA Delta Horizontal Rod (RP33805)
- DELTA Delta Sleeve, Transfer Valve, Roman Tub (RP19654)
- DELTA Delta Ashton Wand Assembly/Hose, Stainlss (RP60977SS)
- DELTA Delta Slip Ring (RP6044)
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- GROHE Shower Outlet Elbow, 1/2" NPT Connection (28484000)
- Delta Washroom Accessories