Shop All Shower Drains
Delta
Delta Overflow Plate Stainless
Mfr # RP7424SS
Zoro # G0891784
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.3 lb
- Finish Stainless
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP7424SS
- Zoro # G0891784
- UPC # 034449502382
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Weight | 0.3 lb |
Finish | Stainless |
Series | Other |
Function | Tub / Shower |
Mfr. Series | Excluded |
Description
Delta Overflow Plate Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION FAUCETS Manual 4.6" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1626)
- THRIFCO PLUMBING Glacier Bay Single Handle Tub & Shower Cartridge (4402931)
- PARKER 1" Compression 316 SS Bite Ferrules (16 TU-SS)
- REDHAT 100 to 240V AC/DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210P087)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- OATEY ShowerStrainer, PolishedBronze, SS, 4-1/4in (42137)
- Delta Shower Drains