Shop All Shower Drains
Delta
Delta Overflow Plate, Polished Nickel
Mfr # RP7424PN
Zoro # G0891775
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.25 lb
- Finish Polished Nickel
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP7424PN
- Zoro # G0891775
- UPC # 034449431644
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Tub / Shower Faucet |
Type | Faucet |
Weight | 0.25 lb |
Finish | Polished Nickel |
Series | Other |
Mfr. Series | Excluded |
Function | Tub / Shower |
Description
Delta Overflow Plate, Polished Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 X 2 Stainless Steel Nipple, Packaged (9019084)
- MOEN Low Profile 5' Curved Shower Rod Bright Chrome (CSR2145CH)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- DRAIN KING Adapter, Chrome Plated, Brass/Plastic (95B)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (4875N-PP-CP-G-51)
- Delta Shower Drains