Shop All Bathtub Parts & Accessories
Delta
Delta Other: Multichoice Universal Tub/Shower Rough-Pex Cold Expansion
Mfr # R10000-MF
Zoro # G1430187
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 2.13
- Height 4
- Width 4
- Function Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R10000-MF
- Zoro # G1430187
- UPC # 34449645089
- Country of Origin United States
- Category Bathtub Parts & Accessories
Dimensions
Length | 2.13 |
Height | 4 |
Width | 4 |
Details
Item | Delta Other: Multichoice Universal Tub/Shower Rough-Pex Cold Expansion |
Type | Faucet |
Function | Rough |
Series | Other |
Mfr. Series | UniversalTubShower |
Description
Delta Other: Multichoice Universal Tub/Shower Rough-Pex Cold Expansion
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Handle Assembly (77783-BN)
- PROSOURCE Toilet Seat Rnd Wood White (T-17WM-3L)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14467-SSLHD)
- DELTA Delta Hdf Monitor 13 Tub/Shower Trim (T13691)
- DELTA Drain-Tub RP31558CZ Champagne Brnz (RP31558CZ)
- DELTA Delta Other: Multichoice Universal Tub/Shower Rough-Ips Inlets/Outlets (R10000-IP)
- DELTA Floor Mount Tub Filler - Rough with Stops (R4700-FLWS)
- DELTA Delta MultiChoice Universal Tub/Shower (R10000-PFT-PXWS)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit, Brass (38080-PB)
- Delta Bathtub Faucets & Accessories