Shop All Shower & Bathtub Parts
Delta
Delta MultiChoice Univ Jetted Shower
Mfr # R18000-XOWS
Zoro # G0877599
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 6.75 lb
- Series Other
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Function Rough
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R18000-XOWS
- Zoro # G0877599
- UPC # 034449575195
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta MultiChoice Univ Jetted Shower |
Type | Faucet |
Weight | 6.75 lb |
Series | Other |
Function | Rough |
Mfr. Series | Excluded |
Description
Delta MultiChoice Univ Jetted Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Tubing, Aluminum, 3/8" O.D., 0.305"I.D., PK4 (9409)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-PR3018)
- CHICAGO FAUCET Brass Washer (333-028JKABRBF)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- DELTA 3.38 Accessory, Grab Bar (41718-BL)
- DELTA Delta Universal Showering Components, 69" (U495S-69-PK)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- DELTA Diverter 6-Setting 3-Port Trim Chrome (T11900)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- KOHLER Tresham(R) 60" X 32" Receptor With Integral Seat And Right-Hand Drain (1976-0)
- Delta Shower & Bathtub Parts