Shop All Pot Fillers
Delta
Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless
Mfr # RP74972SS
Zoro # G3087447
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1.38
- Width 1.38
- Overall Width (In.) 1.38
- Type Faucet
- Height 1.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP74972SS
- Zoro # G3087447
- UPC # 034449723114
- Country of Origin China
- Category Pot Fillers
Dimensions
Overall Height (In.) | 1.38 |
Width | 1.38 |
Overall Width (In.) | 1.38 |
Height | 1.38 |
Length | 3.56 |
Depth (In.) | 3.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Metal Lever Handle w/Cartridge |
Finish | Stainless |
Type | Faucet |
Handle Type | Single Handle Lever |
Weight | 0.45 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Description
Delta Metal Lever Handle w/Cartridge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- PUR REPLACEMENT FCT FILTER (RF99991V2)
- AMERICAN STANDARD Lever Handle Base, Hampton (916503-0020A)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- Delta Pot Fillers