Shop All Faucet Accessories
Delta
Delta Metal Lever Handle Kit - Tub & Shower White
Mfr # H79WH
Zoro # G3073526
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Handle Type Single Handle Lever
- Type Faucet
- Weight 0.65 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H79WH
- Zoro # G3073526
- UPC # 034449364508
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Metal Lever Handle Kit,Tub/Sho |
Finish | White |
Handle Type | Single Handle Lever |
Type | Faucet |
Weight | 0.65 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Handle | Single Handle Lever |
Description
Delta Metal Lever Handle Kit,Tub/Sho
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048200)
- BANJO Bulkhead Tank Fitting, EPDM, 3 3/8"L, Poly (TF220)
- ANVIL Socket Butt Weld Forged Steel Elbowlet (0766261010)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (903 11/2)
- DELTA Delta Hose - 84" - Roman Tub (RP51099)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Monitor, 17 Series Valve Only Trim (T17038-RB)
- DELTA Metal Drain, Assembly, RP26533OB (RP26533OB)
- DELTA Other Kitchen Air Gap (72020-BL)
- MOEN Hose Weight (125989)
- Delta Faucet Accessories