Shop All Toilet Repair Parts
Delta
Delta Luxford Luxford Tank Lever
Mfr # RP84890RB
Zoro # G0894207
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tank Lever
- Fixture Type Tank Toilet
- Color/Finish Venetian Bronze
- Finish Venetian Bronze
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP84890RB
- Zoro # G0894207
- UPC # 034449831383
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | Toilet Limited Lifetime Warranty |
Details
Type | Tank Lever |
Fixture Type | Tank Toilet |
Color/Finish | Venetian Bronze |
Finish | Venetian Bronze |
Standards | ADA Compliant |
Item | Handle Repair Part Sanitaryware |
Sub-Category | Accessories |
Weight | 0.232 lb |
Handle Type | Single Handle Lever |
Series | Luxford |
Description
Delta Luxford Luxford Tank Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN W/s Endbody Assembly, Red Hard Pipe ca (RPG20-2011-CA)
- APOLLO VALVES Safety Relief Valve, 3 In, 15 psi, Bronze (1420708)
- ELKAY 8 Centerset Wall Mount Faucet 44In Flexible Hose W/1.2 Gpm Spray Head Handles (LK943AF08LC)
- PROLINE 3/4 In. C Forged Brass Compression Ball Valve (107-024NL)
- DELTA Stryke Universal Tank Lever (77660-RB)
- DELTA Trillian Universal Tank Lever (74360-SS)
- DELTA Tank Lever (77560-BL)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- DELTA Cassidy Traditional Tank Lever (79760-CZ)
- SLOAN F31Aa Cp Outlet Asm 1 1/2 X 8 1/4 W/1 O (0306919)
- Delta Toilet Repair Parts