Shop All Faucet Repair and Maintenance
Delta
Delta Lockwood Temperature Knob & Cover - T17 Series Chrome
Mfr # RP42572
Zoro # G0882088
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Lockwoodâ„¢
- Finish Chrome
- Type Faucet
- Weight 0.104 lb
- Handle Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP42572
- Zoro # G0882088
- UPC # 034449513234
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Handle Repair Part Faucet |
Series | Lockwoodâ„¢ |
Finish | Chrome |
Type | Faucet |
Weight | 0.104 lb |
Handle | Single Handle Lever |
Function | Repair Part |
Handle Type | Single Handle Lever |
Mfr. Series | Excluded |
Description
Delta Lockwood Temperature Knob/Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" NPT Stainless Steel Ball Valve 3-Way (956N-2)
- THRIFCO PLUMBING 2 Inch PIPE REPAIR CLAMP (4400295)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ZORO SELECT 90 Double Elbow, 1-1/2 In x 1-1/2 In Hub (03045)
- DELTA Pair of Tub and Shower Faucet O-Rings (RP14414)
- DELTA Seats, Springs and Quad Rings (2) (RP28603)
- DELTA 3/4 in. OD Hot and Cold Index Button Set (IB-133904)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- DANCO For American Standard Chrome Sink and Tub and Shower Index Button (26618B)
- Delta Faucet Repair and Maintenance