Shop All Centerset Bathroom Faucets
Delta
Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet
Mfr # 2594-SSTP-DST
Zoro # G6842806
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Series Linden™
- Length 6.91
- Width 9.63
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2594-SSTP-DST
- Zoro # G6842806
- UPC # 34449680844
- Country of Origin United States
- Category Centerset Bathroom Faucets
Dimensions
Length | 6.91 |
Width | 9.63 |
Height | 5.75 |
Details
Finish | Stainless |
Series | Linden™ |
Type | Faucet |
GPM | 1.20 |
Mfr. Series | DiamondValve |
Handle | Two Handle Lever |
Function | Lavatory |
Description
Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (JF-100TG)
- ZURN (K) SINGLE CONTROL HANDLE ASSEMBLY (G63237)
- LEGEND VALVE 3/4 x10 T551 NO LEAD FROSTFREE (108-114NL)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- DELTA Two Handle Centerset Bathroom Faucet (2564-SSMPU-DST)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- PFISTER Pfister Classic 2-Handle 4" Centerset Bathroom Faucet in BN (LF-WL2-230K)
- Delta Centerset Bathroom Faucets