Shop All Centerset Bathroom Faucets
Delta
Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet
Mfr # 2594-RBTP-DST
Zoro # G6841984
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Width 9.63
- Length 6.91
- Type Faucet
- Height 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 2594-RBTP-DST
- Zoro # G6841984
- UPC # 34449680837
- Country of Origin United States
- Category Centerset Bathroom Faucets
Dimensions
Width | 9.63 |
Length | 6.91 |
Height | 5.75 |
Details
Finish | Venetian Bronze |
Type | Faucet |
Series | Linden™ |
Function | Lavatory |
GPM | 1.20 |
Handle | Two Handle Lever |
Mfr. Series | DiamondValve |
Description
Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 x 2 PRESS x MNPT ADPTER (450-795P)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222156)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-3/8" OD Tube, 304SS (100137-4-555)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 2-1/2" x 2" Pipe Size (1VGG1)
- DELTA Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet (2594-TP-DST)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- DELTA Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet (2594-SSTP-DST)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- DELTA Two Handle Centerset Bathroom Faucet (2564-SSMPU-DST)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- KINGSTON BRASS KB8625FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze (KB8625FL)
- Delta Bathroom Sink Faucets & Accessories