Shop All Toilet Paper Dispensers & Holders
Delta
Delta Linden Tissue Holder, Stainless
Mfr # 79450-SS
Zoro # G0875928
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Linden
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79450-SS
- Zoro # G0875928
- UPC # 034449651493
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Dispenser Depth | 2.19 in |
Dispenser Height | 4 in |
Dispenser Width | 11.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Linden |
Finish | Stainless |
Description
Delta Linden Tissue Holder, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Mounting Bracket, Mfr. No. B-3IND (AFBR-1)
- TORNADO Filter Bag, Poly Fabric (90378)
- NOBLES Front Squeegee Blade {Linatex} (1023398-G)
- NITTANY PAPER MILLS. Paper Towels, 1 Ply, White (NP-6800EW)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Zura Tissue Holder (774500-SS)
- DELTA Delta Dryden Tissue Holder (75150)
- DELTA Tissue Holder with Shelf (79956)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- DELTA Kayra Tissue Holder (73350-BL)
- BOBRICK Jumbo Toilet Tissue Dispenser, Stainless Steel, 10-21/32x4.5x10-5/8 (BOB 2890)
- Delta Toilet Paper Dispensers & Holders