Shop All Faucet Accessories
Delta
Delta Linden Temperature Knob & Cover - 17 Series Stainless
Mfr # RP70641SS
Zoro # G3084078
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Handle Type Single Handle Lever
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP70641SS
- Zoro # G3084078
- UPC # 034449664981
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Linden Temperature Knob/Cover |
Finish | Stainless |
Type | Faucet |
Handle Type | Single Handle Lever |
Weight | 0.02 lb |
Series | Linden™ |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Function | Repair Part |
Description
Delta Linden Temperature Knob/Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clearflo Square Design Tile-In Shower Drain (9136-2MB)
- APOLLO BY TMG 3/4 in. x 1/2 in. Blue Twister Polypropylene Insert Coupling (ABTC3412)
- UNITHERM 48" x 12.5 ft. Alum Silicate Ceramic Fiber Insulation 2" Wall (CF8-2-48X125)
- DURABASE DURABASE 3636M Shower Base, 36 in L, 36 in W, 5-1/2 in H, Square, Fiberglass, White (3636M)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- DELTA Metal Glass Rinser (GR250)
- DELTA Drain Assmbly, Plastc Pop Up, Bthrom (RP62472OB)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim Chr (T17238)
- DELTA Stryke Universal Tank Lever Stainless (77660-SS)
- DELTA Leland, 1Hdl PulDwnKtchFct ArStinles (9178-AR-DST)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve & Handle (BKF-W-CVCH-G)
- Delta Faucet Accessories