Shop All Faucet Accessories
Delta
Delta Linden Metal Lever Handle Set - Roman Tub Champagne Bronze
Mfr # RP70635CZ
Zoro # G3083947
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Handle Type Two Handle Lever
- Type Faucet
- Weight 2.0 lb
- Series Linden™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP70635CZ
- Zoro # G3083947
- UPC # 034449659253
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Linden Metal Lever Handle Set |
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Type | Faucet |
Weight | 2.0 lb |
Series | Linden™ |
Function | Repair Part |
Handle | Two Handle Lever |
Mfr. Series | Excluded |
Description
Delta Linden Metal Lever Handle Set
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 3" W, Wood Grain Corner Plates (53514)
- HYDRA-ZORB Insulation Clamp, 1/4" OD x 1" Wall, 7-Series for Elastomeric (728025)
- USA INDUSTRIALS Clear Soft PVC Tubing for Fuels and Lubricants- 1/4"ID x 3/8"OD x 10 ft. (ZUSA-HT-1222)
- AMERICAN STANDARD Non-Diverting Tub Spout-Chr (072325-0020A)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Chrome (RP52833)
- DELTA Lahara Monitor, 17 Seris, ValvTrim Chr (T17038)
- DELTA Trim Sleeve, 17 Series (RP50880)
- DELTA Delta Decal - Hot/Cold Indicator - 17 Series (RP28598)
- DELTA Kitchen Air Gap (72020)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- Delta Faucet Accessories