Shop All Bathroom Sink Faucets
This Product is Discontinued
Delta
Delta Linden 2H Tract-Pack Centerset Bth (Discontinued)
Mfr # 2593-RBTP-DST
Zoro # G6394475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5.75
- Type Faucet
- Width 8.81
- Series Linden™
- Length 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 2593-RBTP-DST
- Zoro # G6394475
- UPC # 034449819886
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 5.75 |
Width | 8.81 |
Length | 6.63 |
Details
Finish | Venetian Bronze |
Item | Bathroom Faucet |
Type | Faucet |
Series | Linden™ |
Function | Lavatory |
Mfr. Series | DiamondValve |
GPM | 1.20 |
Handle | Two Handle Lever |
Description
Delta Linden 2H Tract-Pack Centerset Bth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.