Shop All Shower Drains
Delta
Delta Lift Rod/Finial, Stainless
Mfr # RP78361SS
Zoro # G0893376
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 0.56
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 9.88
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP78361SS
- Zoro # G0893376
- UPC # 034449770538
- Country of Origin China
- Category Shower Drains
Dimensions
Depth (In.) | 0.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 9.88 |
Overall Width (In.) | 0.56 |
Height | 9.88 |
Length | 0.56 |
Width | 0.56 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Stainless |
Series | Other |
Weight | 0.15 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Lift Rod/Finial, Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- LEGEND VALVE 4" X 2" BLACK HEX BUSHING (350-647C)
- BECK 1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015602)
- CASH ACME Cash Acme 22348-0150 0.75 in. Nclx-A Temp & Pres Valve - 150 Piece (22348-0150)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- KOHLER Square Design Tile-In Shower Drain (9136-CP)
- Delta Shower Drains