Shop All Shower Drains
Delta
Delta Lift Rod, Bathroom, Venetian Bronze
Mfr # RP41588RB
Zoro # G0881896
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Weight 0.08 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP41588RB
- Zoro # G0881896
- UPC # 034449536530
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Venetian Bronze |
Weight | 0.08 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Lift Rod,Bathroom,Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Bn Tank Lever F/ Toto Rep #Plu004 (T01083)
- ZURN Cleanout Plug, Pipe Dia 2 In (CO2490-AB2)
- ACORN CONTROLS O-Ring Connector Assembly (2570-028-001)
- EVERPURE Scale Clean, 2.2 lb, For 5WFG5, 5WFH3 (EV979835-75)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- CAHABA Stainless Steel Tile Insert Linear Showe (CATI36)
- Delta Shower Drains