Shop All Shower Drains
Delta
Delta Lift Rod, Bathroom, Venetian Bronze
Mfr # RP40267RB
Zoro # G0881336
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
- Weight 0.087 lb
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40267RB
- Zoro # G0881336
- UPC # 034449543842
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Series | Other |
Weight | 0.087 lb |
Finish | Venetian Bronze |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Lift Rod,Bathroom,Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF50801)
- ISPRING Carbon Alkaline Composite Filter Replacement for RO500 (FCA500)
- SLOAN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1024-A)
- KOHLER Avid Double Robe Hook (97500-CP)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- Delta Shower Drains