Shop All Shower Drains
Delta
Delta Lift Rod, Bathroom, Chrome
Mfr # RP41588
Zoro # G0881835
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Weight 0.08 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP41588
- Zoro # G0881835
- UPC # 034449499675
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Chrome |
Weight | 0.08 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Lift Rod,Bathroom, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2" PExx10" L Model V22 Ant (V22PX-10-MH)
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In (4550125EG)
- ISPRING 1Year Reverse Osmosis Replacement Cartridge Pack Set 9PK (F9K)
- T&S BRASS T&S Brass B-0665-BSTR Rough Chrome Service Sink Faucet (B-0665-BSTR)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- ROHL Kit Decorative Shower Drain Petal Complete Pvc Throat Assembly (SDPVC2/3-3146APC)
- Delta Shower Drains