Shop All Shower Drains
Delta
Delta Lift Rod, Bathroom, Chrome
Mfr # RP40267
Zoro # G0881284
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
- Finish Chrome
- Weight 0.087 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40267
- Zoro # G0881284
- UPC # 034449483797
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Series | Other |
Finish | Chrome |
Weight | 0.087 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Lift Rod,Bathroom, Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 3/4" Quick Test Fitting (34-29QT)
- LEGEND VALVE 3/8" X 3" BRASS NIPPLE (311-044)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 4" (T400)
- OATEY Cleanout Plug, Recessed Head, 2.5 In (42742)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- Delta Shower Drains