Shop All Shower Drains
Delta
Delta Lift Rod, Bathroom, Champagne Bronze
Mfr # RP41588CZ
Zoro # G0881853
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.08 lb
- Finish Champagne Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP41588CZ
- Zoro # G0881853
- UPC # 034449677424
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.08 lb |
Finish | Champagne Bronze |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Lift Rod,Bathroom,Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Push-Button Diverter for Delta Chrome (133630)
- ZORO SELECT Water Heater Pan, 26 In, Aluminum (QP-26)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01AKM0015)
- ANVIL MNPT x FNPT, Black Forged Steel Hex Bushing, Class 3000 (0361332000)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- Delta Shower Drains