Shop All Shower Drains
Delta
Delta Lift Rod, Bathroom, Champagne Bronze
Mfr # RP40267CZ
Zoro # G0881239
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.09 lb
- Finish Champagne Bronze
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP40267CZ
- Zoro # G0881239
- UPC # 034449677530
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.09 lb |
Finish | Champagne Bronze |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Lift Rod,Bathroom,Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- TOTO Lloyd Trip Leverchrome Plated (THU191#CP)
- AMERICAN FILTER CO AFC AFC-SYS-9000S, Compatible to Replacement Filter Cartridge for AFC27 System (1PK) (AFC-SYS-9000S-1p-16489)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Grab Bar, Poly Painted (WGB6YS36WH)
- DELTA Delta Broadmoor Push Pop-Up, Chrome (RP100137)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta 33T Offset Hooded Open Grid Strain (33T290-1DC)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- NEWPORT BRASS Drain Body in No Finish (278-01)
- Delta Shower Drains