Shop All Faucet Repair and Maintenance
Delta
Delta Lewiston Temperature Knob & Cover - T17 Series Venetian Bronze
Mfr # RP49637RB
Zoro # G0883208
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Lewiston®
- Finish Venetian Bronze
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP49637RB
- Zoro # G0883208
- UPC # 034449567350
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Handle Repair Part Faucet |
Series | Lewiston® |
Finish | Venetian Bronze |
Type | Faucet |
Handle Type | Single Handle Lever |
Handle | Single Handle Lever |
Function | Repair Part |
Mfr. Series | Excluded |
Weight | 0.05 lb |
Description
Delta Lewiston Temperature Knob/Cover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Stem H/C For T/S (RP 22018C)
- SPEARS 2" FNPT PVC Compact Ball Valve Inline (2121-020)
- PARKER 1/2" x 3/4" A-LOK x MNPT 316 SS Male Connector (12MSC8N-316)
- RHEEM Ignitor, HSI, Metal/Ceramic, For 6FGV9 (SP14218A)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- DELTA Delta O-Rings, 2, 13/14 Series (RP14414)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- DELTA Delta Bonnet Nut (RP1050)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- DELTA Core Check Valve Assemb (RP73625)
- T&S BRASS Swivel Gooseneck Spout, Faucet, 9.125 In L (132X)
- Delta Faucet Repair and Maintenance