Shop All Faucet Accessories
Delta
Delta Lewiston Metal Lever Handle Kit Stainless
Mfr # RP49638SS
Zoro # G3077498
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Handle Type Single Handle Lever
- Type Faucet
- Series Lewiston®
- Weight 2.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP49638SS
- Zoro # G3077498
- UPC # 034449567367
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Lewiston Metal Lever Handle Kit |
Finish | Stainless |
Handle Type | Single Handle Lever |
Type | Faucet |
Series | Lewiston® |
Weight | 2.1 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Handle | Single Handle Lever |
Description
Delta Lewiston Metal Lever Handle Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Black Toilet Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16" (49EV66)
- COBRA TOOLS 3 in. D Rubber Drain Bladder (00332)
- TOTO Washlet(R) C200 Electronic Bidet Toilet (SW2043R#01)
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND03)
- DELTA Delta Innovations Metal Lever Handle - Less Accent Chrome (H14)
- DELTA Metal Glass Rinser (GR250-CZ)
- DELTA Trim Sleeve and Spacer (RP39407)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- DELTA Kitchen Air Gap (72020-SS)
- MOEN Grid Strainer, Chrome, 1-1/4 In Dia (14750)
- Delta Faucet Accessories