Shop All Shower & Bathtub Parts
Delta
Delta Leland Valve Sleeve Assembly
Mfr # RP51481RB
Zoro # G0883637
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Weight 0.12 lb
- Series Leland®
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51481RB
- Zoro # G0883637
- UPC # 034449578813
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Leland Valve Sleeve Assembly |
Type | Faucet |
Finish | Venetian Bronze |
Weight | 0.12 lb |
Series | Leland® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Leland Valve Sleeve Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Pipe, Steel (CN14P)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV2E-075S-075S)
- GROHE Universal Race Chrome (46794000)
- DIXON Safety Vented Ball Valve, 1/2" (BBV50LV)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-SS)
- DELTA Linden Monitor 17 Series Shower Trim with In2ition (T17294-RB-I)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim (T17497)
- DELTA Universal Showering Components Shower Arm & Flange (U4993-CZ)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Shower Arm (RP40593RB)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- Delta Shower & Bathtub Parts