Shop All Faucet Accessories
Delta
Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Chrome
Mfr # RP60734
Zoro # G3080639
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Leland®
- Weight 0.29 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP60734
- Zoro # G3080639
- UPC # 034449604673
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Delta Leland Spray Assembly,Pull-Down |
Finish | Chrome |
Type | Faucet |
Series | Leland® |
Weight | 0.29 lb |
Mfr. Series | DiamondValve |
Function | Repair Part |
Description
Item Delta Leland Spray Assembly,Pull-Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (8250080083)
- APACHE Clear Vinyl Tubing 3/8" I.D. x 1/16" Wall - 230' Reel (15005575)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/4" ID x 3/8" OD x 25 Ft. L (ZUSA-HT-230)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- DELTA Two Handle, Flexible Mount Not Applicable (R2707)
- DELTA Delta Pilar Button - Red/Blue - Finished Chrome (RP53879)
- DELTA Delta Lakeview Wand Assembly Stainless (RP93634SS)
- DELTA Delta Solenoid Assembly (EP92546)
- DELTA Quick-Connect, Hose (RP37033)
- DELTA Delta Cartridge Assembly - Temp2O Tub & Shower (EP78407)
- ROHL O-Ring Only A-021 (R9200021)
- Delta Faucet Accessories