Shop All Faucet Repair and Maintenance
Delta
Delta Lahara O-Ring
Mfr # RP54975
Zoro # G0885089
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.05 lb
- Series Lahara
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54975
- Zoro # G0885089
- UPC # 034449595421
- Country of Origin Italy
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
Weight | 0.05 lb |
Series | Lahara |
Description
Delta Lahara O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 2" MNPT x FNPT SS Hex Reducing Bushing (4307001456)
- PARKER 3/8" Flare x FNPS Brass Swivel 90 Degree Elbow 5PK (166FSV-6-6)
- JOHNS MANVILLE 5-1/8" Max. O.D. PVC Insulated Fitting Cover (29920)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- DELTA Delta Ashlyn Temperature Knob & Cover - 17 Series Stainless (RP77164SS)
- DELTA Delta Pin Mount Swivel Connector (U4002-WH-PK)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- DELTA Acrylic Faucet, Single Handle, 2-1/2" x 2-1/8" (RP17451)
- DELTA Check Valves (RP53468)
- DELTA Delta Commercial Instit Parts: Cam 0.35 Gpm (1.32 L) Vr Outlet (061104A)
- ZURN Repair Kit, Vacuum Breaker (JP1996-SF-VB-RK)
- Delta Faucet Repair and Maintenance