Shop All Shower Drains
Delta
Delta Lahara Lift Rod/Finial, Bathroom
Mfr # RP54971SS
Zoro # G0885143
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.11 lb
- Width 0.5
- Height 11.75
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54971SS
- Zoro # G0885143
- UPC # 034449595346
- Country of Origin China
- Category Shower Drains
Dimensions
Width | 0.5 |
Height | 11.75 |
Length | 0.5 |
Depth (In.) | 0.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 0.5 |
Overall Height (In.) | 11.75 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.11 lb |
Finish | Stainless |
Series | Lahara® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Lahara Lift Rod/Finial,Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 3" (4319002310)
- PFISTER Tub and Shower Trim, Brushed Gold, Wall (LG89-8RHBG)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- Delta Shower Drains