Shop All Shower Drains
Delta
Delta Lahara Lift Rod/Finial, Bathroom
Mfr # RP54971
Zoro # G0885046
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Width 0.5
- Height 11.75
- Finish Chrome
- Length 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP54971
- Zoro # G0885046
- UPC # 034449595315
- Country of Origin China
- Category Shower Drains
Dimensions
Width | 0.5 |
Height | 11.75 |
Length | 0.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 11.75 |
Depth (In.) | 0.5 |
Overall Width (In.) | 0.5 |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Finish | Chrome |
Weight | 0.11 lb |
Series | Lahara® |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Lahara Lift Rod/Finial,Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, Aluminum, 1/4 ", MNPT (ZUSA-PF-9578)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- ZORO SELECT Repair Clamp, Three Bolt, 3/8 In, 304SS (330-029)
- LEGEND VALVE 1-1/2" X 12" GALVANIZED NIPPLE (356-156E)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- KOHLER Perforated Grate, 36 X 1.25 (80662-2MB)
- Delta Shower Drains