Shop All Faucet Repair and Maintenance
Delta
Delta Lahara Lift Rod & Finial - Diverter - Roman Tub Stainless
Mfr # RP51291SS
Zoro # G3077909
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Weight 0.15 lb
- Function Repair Part
- Series Lahara®
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51291SS
- Zoro # G3077909
- UPC # 034449569521
- Country of Origin Canada
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Stainless |
Item | Trim Repair Part Faucet |
Weight | 0.15 lb |
Function | Repair Part |
Series | Lahara® |
Type | Faucet |
Mfr. Series | Excluded |
Description
Delta Lahara Lift Rod/Finial,Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (377-XKLHBL12JKABNF)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 6 in Overall Long, Threaded on Both Ends, NPT (T4BND11)
- ZORO SELECT Cross, 304 SS, 3 in Pipe Size, Buttweld (4381011820)
- LEGEND VALVE 1/8" T-900 NL MXF BALL VALVE (101-520NL)
- DELTA Spout O-Ring Set, Waterfall Series (RP22934)
- DELTA Trim Ring and Gasket (RP70715BL)
- DELTA Faucet Cap, Chrome, Adjustable Ring (RP50)
- DELTA Conversion Kit, 1500 To 1700 Series (RP29405)
- DELTA Button, Red and Blue (RP28906)
- DELTA Delta Aerator, Vandal Resistant (RP5202)
- KISSLER Handle, For Delta (46-0079)
- Delta Faucet Repair and Maintenance