Shop All Faucet Repair and Maintenance
Delta
Delta Lahara Lift Rod & Finial - Diverter - Roman Tub Chrome
Mfr # RP51291
Zoro # G3077963
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Series Lahara®
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Function Repair Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51291
- Zoro # G3077963
- UPC # 034449569507
- Country of Origin Canada
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Item | Trim Repair Part Faucet |
Series | Lahara® |
Type | Faucet |
Function | Repair Part |
Weight | 0.15 lb |
Mfr. Series | Excluded |
Description
Delta Lahara Lift Rod/Finial,Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-A940018)
- SMITH-BLAIR Repair Clamp, Pipe Size 4 In, 7 1/2 In L (22600045007000)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- DELTA Delta Temperature Knob & Cover - Jetted Shower™ Stainless (RP28595SS)
- DELTA Spout O-Ring Repair Kit, Rubber (RP2055)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Spray Assembly, Pull-Down (RP64069AR)
- DELTA Single Hole Ceramic Cartridge (RP34322)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- POWERS Lever Handle Kit (420-243)
- Delta Faucet Repair and Maintenance