Shop All Faucet Accessories
Delta
Delta Instit Parts Single Hooded Curved Lever Handle Kit - 4" Chrome
Mfr # 060543A
Zoro # G3071356
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle Lever
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 060543A
- Zoro # G3071356
- UPC # 055870258761
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Delta Instit Parts Single Hooded Curved |
Finish | Chrome |
Handle Type | Single Handle Lever |
Series | Instit Parts |
Weight | 0.5 lb |
Description
Delta Instit Parts Single Hooded Curved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR M Plugs, 5 Piece Pack, 1/4" NPT (90003)
- ZSI CushionedClampStrutMounted, PipeSz1 1/4In (027NS032)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (70LF-108-01)
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- DELTA Delta Solenoid Assembly (EP92546XX)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- DELTA Delta Lewiston Wand Assembly Stainless (RP60931SS)
- DELTA Delta Peerless Diverter - Two Handle Kitchen (RP41702)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- COMPONENT HARDWARE Wall Mount Faucet Mounting Kit for all 1/2" Wall or Splash Mount Faucets (KL40-1000)
- Delta Faucet Accessories