Shop All Faucet Repair and Maintenance
Delta
Delta Instit Parts Cam 4" Deck Plate and Holdown Package Chrome
Mfr # 061159A
Zoro # G3071907
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Weight 1.4 lb
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Series Instit Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 061159A
- Zoro # G3071907
- UPC # 055870380417
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Chrome |
Item | Cover Plate / Flange / Escutcheon Repair Part Faucet |
Weight | 1.4 lb |
Series | Instit Parts |
Description
Delta Instit Parts,Cam,4 In. Deck Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 4 Piece Ceramic Luxury Bath Accessory Set with Stunning Sequin Accents, White (BA41924)
- KOHLER Screw Cap, Towel Bar (1212401-SHP)
- KOHLER Spray Head Kit (1357002-2BZ)
- NATIONAL FLEET PRODUCTS Mounting Hardware for Co.Par Hand Wash Station, Truck Frame Rail Mount (IDRO25/40F)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA HydraChoice® Body Spray Trim Champagne Bronze (T50010-CZ)
- DELTA Replacement Stem, Resin (RP19804)
- DELTA Faucet Ball Assembly, Stainless Steel (RP212)
- DELTA Hardwire Transformer (RP32508)
- DELTA Wand Assembly (RP90841RB)
- KOHLER Stem Extension (3007139)
- Delta Faucet Repair and Maintenance