Shop All Faucet Repair and Maintenance
Delta
Delta Instit Parts Battery Holder Kit
Mfr # 060334A
Zoro # G0868535
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Style Delta
- Weight 0.05 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 060334A
- Zoro # G0868535
- UPC # 055870225558
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Flush Valve Repair Part Faucet |
Series | Instit Parts |
Style | Delta |
Weight | 0.05 lb |
Description
Delta Instit Parts Battery Holder Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1-1/4" or 1-1/2" MNPT TPR Screw-In Check Valve (4UN78)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD131645PD)
- ZORO SELECT 1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-25)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE05)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- DELTA Delta Comm Demd: Thermostatic Electric BathrmFaucet, Battery-Operated (DEMD-611LF)
- DELTA Flush Button Assembly (RP91469)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- DELTA Stem Assembly-Ceramic (RP8230MBS)
- T&S BRASS Stem Assembly (Ceramic, Cold) (012447-25)
- Delta Faucet Repair and Maintenance