Shop All Faucet Aerators
Delta
Delta Instit Parts 1.5 Laminar Outlet (3/pkg), 1 Key Chrome
Mfr # 061268A
Zoro # G3071864
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Flow Rate (GPM) 1.50
- Weight 0.04 lb
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 061268A
- Zoro # G3071864
- UPC # 055870411791
- Country of Origin Germany
- Category Faucet Aerators
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Aerator Repair Part Faucet |
Finish | Chrome |
Flow Rate (GPM) | 1.50 |
Weight | 0.04 lb |
Series | Instit Parts |
CEC Compliant | F |
Description
Delta Instit Parts 1.5 Laminar Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Insert Kit (115066)
- PARKER 56 SERIES FITTING FEMALE JIC 3 (10656-4-4)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size (706127-02)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Chrome (RP246-1.2)
- DELTA 2.2 gpm Aerator Repair Part Faucet, Chrome (RP46827)
- DELTA Delta Lahara Aerator - Water-Efficient w/ Wrench - 1.5 GPM (RP54977)
- DELTA 0.5 gpm Aerator Repair Part Faucet, 13/16"-27 Thread Size (RP71111)
- DELTA Aerator Repair Part Faucet, 1 gpm, Delta (RP63886)
- DELTA Aerator - 1.2 GPM (RP70195-1.2)
- KOHLER Insert, Aerator, 1.5 Gpm, Medium (1097180)
- Delta Faucet Aerators