Shop All Faucet Repair and Maintenance
Delta
Delta Instit Parts 10mm to 3/8" Compression Kit with Filter
Mfr # 063180A
Zoro # G3072108
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Weight 0.02 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 063180A
- Zoro # G3072108
- UPC # 055870400061
- Country of Origin Israel
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
Series | Instit Parts |
Weight | 0.02 lb |
Description
Delta Instit Parts 10mm to 3/8 In. Compress
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sv38A Repair Kit Sloan 3.5 Closet (3378038)
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (B-2865-04)
- KOHLER Maxing Valve, Brown, 2-7/16" L, Brass (K-24154-RP)
- BEMIS Prmy Cfwc Mwd Seat White, With Cover, Enameled Wood, Marine, White (7BTC50TTA 000)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- DELTA Spray Assembly, Pull-Down (RP64069SP)
- DELTA Delta Diverter Assembly (RP19653)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- DELTA Delta Waterfall O-Rings, 2 (RP32520)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Stainless (RP12630SS)
- CHICAGO FAUCET Pop-Up Waste, Brass, 1 1/4 In Dia (1222-KJKCP)
- Delta Faucet Repair and Maintenance