Shop All Supply Stop Valves
Delta
Delta Instit Parts 1" Union Angle Stop Complete Chrome
Mfr # 060862A
Zoro # G3071593
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Finish Chrome
- Weight 1.6 lb
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Series Instit Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 060862A
- Zoro # G3071593
- UPC # 055870311565
- Country of Origin Canada
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Flush Valve Repair Part Faucet |
Finish | Chrome |
Weight | 1.6 lb |
Series | Instit Parts |
Description
Delta Instit Parts,1 In.,Union Angle Stop
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Tri-Clamp End x Medium Weld Ferrule - 1-1/8" Long 304SS (L14AM7-2.5-304)
- ZORO SELECT Expansion Joint, 1 1/2 In, Single Sphere (AMS201H)
- BACKER GROUP Electric Water Heater Element 4500 Watt/ 240 Volts/ 13 9/16 Length Inside Tank (TG1453)
- ZORO SELECT Cap, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (CAP200)
- LEGEND VALVE 3/4" T-534HP NO LEAD HEAVY NK (107-271NL)
- JONES STEPHENS 3/8" FIP x 3/8" OD Chrome Plated Multi Turn Supply Stop, Angle (S10338)
- LEGEND VALVE 1/2" T-3200PB LOG LIGHTER VLV (102-804)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541TH)
- B & K BK Products ProLine FIP Multicolored Brass Evaporative Cooler Valve (102-194)
- B & K PVC STOP VALVE 1/2""X1/2"" (105-403)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- Delta Valves