Shop All Supply Stop Valves
Delta
Delta Instit Parts 1" Union Angle Stop Assembly Chrome
Mfr # 060859A
Zoro # G3071688
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Finish Chrome
- Weight 1.058 lb
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Series Instit Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 060859A
- Zoro # G3071688
- UPC # 055870311534
- Country of Origin Canada
- Category Supply Stop Valves
Dimensions
Pipe Size | 1" |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Flush Valve Repair Part Faucet |
Finish | Chrome |
Weight | 1.058 lb |
Series | Instit Parts |
Description
Delta Instit Parts,1 In.,Union Angle Stop
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (0332601202)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-10332)
- ZURN ZTR Replacement for 1.6 Valve (PTR6200-L-1.6)
- SHARKBITE Tee Stop Valve, Brass, 1/2" x 1/4" Tube (24987)
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9000)
- LEGEND VALVE 1/2" T-623 CELCON STOP VALVE (202-543)
- PLUMB PAK ANGLE VALVE 3/8""OD (PP32-1PCLF)
- PLUMB PAK Valve Angle 1/2Nom Cpvc 3/8Od (PP20321LF)
- EVERFLOW Washing Machine Replacement Valve 1/2" Push-Fit Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541U)
- LEGEND VALVE 3/4" T-533 NO-KINK HOSE BIBB (107-204)
- Delta Valves