Shop All Faucet Accessories
Delta
Delta Innovations Metal Lever Handle Accent Set Polished Brass
Mfr # A64PB
Zoro # G3072519
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Handle Type Two Handle Accent
- Type Faucet
- Weight 0.121 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # A64PB
- Zoro # G3072519
- UPC # 034449363204
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Innovations Metal Lever Hndl Accnt |
Finish | Polished Brass |
Handle Type | Two Handle Accent |
Type | Faucet |
Weight | 0.121 lb |
Mfr. Series | Excluded |
Handle | Two Handle Accent |
Function | Repair Part |
Series | Innovations |
Description
Delta Innovations Metal Lever Hndl Accnt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Quick Acting Tubing Cutter, Aluminum (151)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- ZSI Beta Clamp Assembly, Single, 1.10 In (S4012H)
- CUSH-A-NATOR Cushioned Clamp, HT, 3 in. Tube, Steel (HT48)
- DELTA Delta Hose - 16" - Kitchen or Bathroom (RP6050)
- DELTA Delta Battery Box - Gen 3 Solenoid (RP78389)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T17494-CZ-I)
- DELTA Leland, 1Hdl PulDwnKtchFct ArStinles (9178-AR-DST)
- DELTA Screws (2), Escutcheon Trim (RP196CZ)
- CENTRAL BRASS 7-1/4" Swivel High Rise Spout With Aerator, Polished Chrome (SU-357-HSA)
- Delta Faucet Accessories