Shop All Shower Drains
Delta
Delta Innovations Lift Rod, Bathroom
Mfr # RP26151PB
Zoro # G0879866
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.4 lb
- Finish Polished Brass
- Series Innovations
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP26151PB
- Zoro # G0879866
- UPC # 034449360937
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.4 lb |
Finish | Polished Brass |
Series | Innovations |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Innovations Lift Rod,Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Bar, 1In. Dia X 24In. (908-240000)
- JONES STEPHENS PVC, End, Outlet, Waste, Direct Conn., 1-1/2" (P37008)
- POLY GUARD Water Powder Solution, 5 gal. Size (GL05N)
- AMERICAN STANDARD DUAL CNTROL VALVE BRASS (994053-0070A/H)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Delta Dome Strainer w/Screw Polish Brass (RP7430PB)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- JONES STEPHENS Shower Drain, BN, 2"x3", 4-1/4"Spud (D5094BN)
- Delta Shower Drains