Shop All Shower Drains
Delta
Delta Innovations Lift Rod, Bathroom
Mfr # RP26151
Zoro # G0879918
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Weight 0.4 lb
- Finish Chrome
- Series Innovations
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP26151
- Zoro # G0879918
- UPC # 034449360920
- Country of Origin China
- Category Shower Drains
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Drain Repair Part Faucet |
Type | Faucet |
Weight | 0.4 lb |
Finish | Chrome |
Series | Innovations |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Innovations Lift Rod,Bathroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Elbow Street 90Deg Galv 3/8 (6-3/8G)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- KOHLER Derring On Carillon Round Bathroom (17890-RL-RB2)
- ARROWHEAD BRASS 45608BCLD Frost Free Hydrant 8 In (5972849)
- DELTA Delta Broadmoor Push Pop-Up, Stainless (RP100137SS)
- DELTA Delta Drain Flange, Brilliance Luxe Stain (RP23060SL)
- DELTA Dome Strainer w/ Screw Matte Black (RP7430BL)
- DELTA Delta Drain Stopper, Bathroom, Champagne (RP5648CZ)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- OATEY Shower Drain Pvc Plastic (42099)
- Delta Shower Drains