Shop All Faucet Accessories
Delta
Delta In Parts Sgl Metal Lever Hdl Kit w Button and Set Screw Ch
Mfr # RP34403
Zoro # G3075635
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle Lever
- Weight 0.566 lb
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP34403
- Zoro # G3075635
- UPC # 034449447737
- Country of Origin China
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Delta In Parts Sgl Metal Lever Hndl Kit |
Finish | Chrome |
Handle Type | Single Handle Lever |
Weight | 0.566 lb |
Series | Instit Parts |
Description
Delta In Parts Sgl Metal Lever Hndl Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN TOWELBAR CHRM18"" BANBURY (Y2618CH)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 14 In. (19CP-14)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- BOBRICK Single Robe Hook (76717)
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Venetian Bronze (RP53881RB)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Plain Chrome (060654A)
- DELTA Delta Victorian Spray & Hose Assembly - DST Kitchen Stainless (RP53881SS)
- DELTA Delta Bonnet Nuts (2) - Two Handle Kitchen or Bathroom Chrome (RP6060)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- DELTA Delta Leland Set Screw & Button Arctic Stainless (RP50585AR)
- Delta Faucet Accessories