Shop All Faucet Accessories
Delta
Delta In Parts Polished Distilled Water Valve Handle (16559) Ch
Mfr # 068030A
Zoro # G3072169
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle other or Single Hole Sink
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Series Instit Parts
- Weight 0.04 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 068030A
- Zoro # G3072169
- UPC # 055870305328
- Country of Origin Canada
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Delta In Parts Polished Distilled Water |
Finish | Chrome |
Handle Type | Single Handle other or Single Hole Sink |
Series | Instit Parts |
Weight | 0.04 lb |
Description
Delta In Parts Polished Distilled Water
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hanger Bracket 6.00 (1044183-01-MX)
- CENTRAL BRASS Two Handle Shower Set, Polished Chrome, Wall (926)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 13/32 in Tube Size, Brass, Silver (3699 10 17)
- ORION Dilution Tank and Trap, Poly, 1 1/2 In FIP (734000)
- DELTA Delta Woodhurst Handle Assembly Chrome (RP94115)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- DELTA Delta Innovations Metal Lever Handle - Less Accent Chrome (H14)
- DELTA Delta 134/100/300/400 Series Single Handle Kitchen Faucet Stainless (100-SS-DST)
- DELTA Delta Battery Box - Gen 3 Solenoid (RP78389)
- DELTA Cassidy Wand Assembly (RP72680PCPR)
- KOHLER Purist(R) Thermostatic Valve Trim With Lever Handle, Valve Not Included (T14488-4-CP)
- Delta Faucet Accessories