Shop All Faucet Repair and Maintenance
This Product is Discontinued
Delta
Delta In Parts 4x4x4 Box with Bushing & Guard (2 req'd per Fct) (Discontinued)
Mfr # 061201A
Zoro # G0870188
Free Shipping & Returns
This Product is Discontinued
Key Features
- Measurement System Fractional Inch
- Bushing Code P
- Weight 0.573 lb
- Series Instit Parts
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 061201A
- Zoro # G0870188
- UPC # 055870386495
- Country of Origin Canada
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
Measurement System | Fractional Inch |
Bushing Code | P |
Weight | 0.573 lb |
Series | Instit Parts |
Description
Press-Fit Drill Bushings (P), Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.