Shop All Faucet Accessories
Delta
Delta Hose - 84" - Roman Tub
Mfr # RP51099
Zoro # G3077839
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.258 lb
- Series Other
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51099
- Zoro # G3077839
- UPC # 034449568241
- Country of Origin Mexico
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Hose,84",Roman Tub |
Weight | 0.258 lb |
Series | Other |
Description
Delta Hose,84 In.,Roman Tub
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bubbler Faucet, Push Button Type, Brass (Z83600-XL)
- ROSS CONTROLS Lubricator Full-Size Series, Sight Feed, 8 (236) Polycarbonate Bowl, 1/2" NPT (5111B4008)
- ZORO SELECT 1/2" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040BSNP)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- DELTA Other MultiChoice Universal Integrated Shower Diverter Rough Universal Inlets / Outlets (R22000)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- DELTA Delta Olmsted Base Ring & Gasket Venetian Bronze (RP76532RB)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- DELTA Wand Assembly-Shieldspray (RP93511BL)
- KOHLER Antique Single Dial Plate (146-96)
- Delta Faucet Accessories