Shop All Faucet Accessories
Delta
Delta Hose - 16" - Kitchen or Bathroom
Mfr # RP6050
Zoro # G3080465
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.162 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6050
- Zoro # G3080465
- UPC # 034449116596
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Hose,16",Kitchen/Bathroom |
Weight | 0.162 lb |
Series | Other |
Description
Delta Hose,16 In.,Kitchen/Bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type DP Cam and Groove Dust Plug, 2-1/2 in Nominal, Aluminum, Import (G250-DP-AL)
- GENOVA PRODUCTS PVC 083092000HA 2IN 45 5 DEG ELBOW SCH80 PVC SX (PVC 08309 2000HA)
- BANJO VALVE (MV100BL)
- REDHAT 120V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- DELTA Battery, Flush Valve, Urinal (81T231BTA-05-MMO)
- DELTA Core Wand and Hose RP63202 Chrome (RP63202)
- DELTA Delta Retail Channel Product Wand Assembly - Pull-Out Chrome (RP73041)
- DELTA Delta Decal - Hot/Cold Indicator - 17 Series (RP28598)
- DELTA Delta Victorian Metal Lever Handle Kit - Transfer Valve Stainless (H516SS)
- DELTA Delta Signature Pullouts Wand Assembly w/ Hose Arctic Stainless (RP32542AR)
- KOHLER Nipple, 3/8 Nps X 2 15/16 (33448-AF)
- Delta Faucet Accessories