Shop All Faucet Accessories
Delta
Delta Handle - Gray Handle/Temperature Dial - Monitor
Mfr # RP16202
Zoro # G3074095
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Single Handle Lever
- Weight 0.08 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP16202
- Zoro # G3074095
- UPC # 034449103886
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Delta Handle,Gray Handle/Temperature D |
Handle Type | Single Handle Lever |
Weight | 0.08 lb |
Series | Other |
Description
Delta Handle,Gray Handle/Temperature D
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- ZURN Double Check Backflow Preventer 1-950Xlt (1-950XLT2FT)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- ZORO SELECT Tubing, 3/4 I.D., 100 ft., Clear, Flexible (413110-6742)
- DELTA Delta Leland Spray Assembly - Pull-Down - 1.5 GPM Stainless (RP60734SS)
- DELTA Delta Adapter - Slip Joint (RP63265)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Stainless (RP52833SS)
- DELTA Metal Glass Rinser (GR250-AR)
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-CZ)
- DELTA Single, Handle Kitchen Faucet (B1310LF)
- BRASSTECH 4" Brass Nipple, 3/8" Ips in Polished Brass Uncoated (Living) (451/03N)
- Delta Faucet Accessories