Shop All Showerheads and Tub Faucets
Delta
Delta Gasket Insert, Gray Plastic, Shower
Mfr # RP43621
Zoro # G0882255
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Other Finishes
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Weight 0.05 lb
- Material Plastic
- Series Other
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP43621
- Zoro # G0882255
- UPC # 034449641470
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Miscellaneous Faucet Repair Part |
Finish | Other Finishes |
Weight | 0.05 lb |
Material | Plastic |
Series | Other |
Description
Delta Gasket Insert,Gray Plastic,Shower
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- KOHLER Components Ws Handle Set - Lever (77974-4-BV)
- ZORO SELECT 2-1/2" FNPT Galvanized Coupling (2WJ44)
- KOHLER Honesty Assembly Bath Spout (20004-BL)
- DELTA Galeon: 17T S Integrated Diverter Trim-6 Setting (T27T971-PR)
- DELTA Universal Showering Components Premium 5-Setting Shower Mount Hand Shower (54434-18-PK)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless, Wall (T14238-SS)
- DELTA Woodhurst Tub & Shower Trim (T14432-BL)
- DELTA Stryke Four Hole Roman Tub Trim (T4777-CZ)
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- Delta Showerheads and Tub Faucets