Shop All Faucet Repair and Maintenance
Delta
Delta Foundations Plug - Lift Rod Hole Cover Stainless
Mfr # RP72289SS
Zoro # G3085295
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Weight 0.005 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Type Faucet
- Series Foundations®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP72289SS
- Zoro # G3085295
- UPC # 034449683937
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Stainless |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.005 lb |
Type | Faucet |
Series | Foundations® |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Foundations Plug,Lift Rod Hole Cvr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut, Cartridge Retainer (1088620)
- DANCO Faucet Washer Am Std Aqua (80410)
- SHOWERSCAPE CB38207 Complement 20" Bullnose Bathroom Supply Line, Brushed Brass (CB38207)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Floor Mount, White (4188B104.020)
- DELTA Core Check Valve Assemb (RP73625)
- DELTA Universal Sohwer, Dvrtr Rgh In/Outlets, Material: Forged Brass (R22000-WS)
- DELTA Check Valves (RP53468)
- DELTA Tesla 1Handle Wall Mount Rough (R3510-WL)
- DELTA Other Seats and Springs Kit - RP4993 24 (RP4039)
- DELTA Mechanical, Mixing Valve (R2910-MIXLF)
- CHICAGO FAUCET Loose Key Stop, Straight, 1/2 Inx1/2 In (45-LKABCP)
- Delta Faucet Repair and Maintenance