Shop All Faucet Repair and Maintenance
Delta
Delta Foundations Plug - Lift Rod Hole Cover Chrome
Mfr # RP72289
Zoro # G3085259
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Function Repair Part
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Series Foundations®
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP72289
- Zoro # G3085259
- UPC # 034449683920
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Function | Repair Part |
Series | Foundations® |
Type | Faucet |
Weight | 0.005 lb |
Mfr. Series | Excluded |
Description
Delta Foundations Plug,Lift Rod Hole Cvr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Part F Male Aluminum Cam/Groove, 6" (50400275)
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- DELTA Delta Lewiston Temperature Knob & Cover - T17 Series Venetian Bronze (RP49637RB)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- DELTA Wrench (RP6420)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Ceramic, Seats and Seals 2 (RP10700)
- DELTA Stem Assembly w/ O-Rings and Nuts (RP50366)
- DANCO Single Handle Faucet Cartridge For Gerber (9D00011025)
- Delta Faucet Repair and Maintenance